Set Of Two Sepia Scenes I Black Framed Wall Art, 2PK

  • Mfr # 525773

  • Zoro # G122890616


product price: $516.99
/pk 2, $258.50/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
Color
Sepia
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525773
Zoro #
G122890616
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
24 in
Width
28 in

Details

Primary Art Material
Paper
Color
Sepia
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2
Item
Wall Art
Material
Paper
LED/Illuminated
No
Commercial Use
Yes
Subject
Landscape & Nature
Shape
Rectangle
Set Type
Single Piece Item
Art Type
Print
Assembly Required
No Assembly Needed

Description

Unique and decorative, this set of two sepia scenes i black framed wall art will leave a lasting impression. This drawing is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24-inch h x 28-inch w x 2-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.