Set of Two Silver And White Wood And Shagreen Box With Lid, 2PK

  • Mfr # 489360

  • Zoro # G422911691


product price:  $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

Features
Nesting
Commercial Use
Yes
Weight Capacity
10.623366 lb
Assembly
No Assembly Needed
Overall Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489360
Zoro #
G422911691
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11.75 in
Overall Height
6.75 in
Overall Depth
6.75 in

Details

Features
Nesting
Commercial Use
Yes
Weight Capacity
10.623366 lb
Assembly
No Assembly Needed
Doors Included
No
Style
Transitional
Lid Included
Yes
Shape
Rectangle
Drawers
No
Frame Material
Manufactured Wood, Shagreen
Holiday / Occasion
No Holiday
Shelves Included
No
Includes
2 Pieces; Large Box 6.5 x 12 x 6.75, Small Box 5 x 9.5 x 5 in
Handles Included
No
Item
Organizers
Clothing Rod Included
No
Color
Silver, White
Type
Box

Description

Set of two silver and white wood and shagreen box with lid offers a stylish solution for maintaining order in your space. This set includes a large box measuring 12-inch x 6.75-inch x 6.5-inch and a small box at 9.5-inch x 5-inch x 5-inch, both designed to fit seamlessly into various decor styles. Crafted from a combination of manufactured wood and shagreen, these boxes showcase a sophisticated look. The transitional style and elegant silver and white color enhance any room's aesthetic while providing functional storage options. With their rectangular shape, these organizers are perfect for keeping essentials neatly tucked away, making them a must-have for clutter-free living. 6.75-inch h x 11.75-inch w x 6.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.