18" Blue and White Rattan Basket
- Mfr # 364164
- Zoro # G722910813
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Shape
Oval
Overall Depth
17.5 in
Overall Length
17.5 in
Overall Height
28 in
Frame Material
Rattan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364164
- Zoro #
- G722910813
- UPC #
- -
- Country of Origin
- China
- Shape
- Oval
- Frame Material
- Rattan
- Drawers
- No
- Color
- Blue, White
- Item
- Organizers
- Style
- Traditional
- Assembly
- Partial Assembly Needed
- Includes
- 4 Pieces; Basket 17.5 x 17.5 x 28 in
- Holiday / Occasion
- No Holiday
- Finish
- Matte
- Type
- Basket
Dimensions
- Overall Depth
- 17.5 in
- Overall Length
- 17.5 in
- Overall Height
- 28 in
Description
Keep your space neat and tidy with this 18-inch blue and white rattan basket organizer. Crafted from rattan, this oval-shaped basket comes in a traditional style with a charming blue and white color palette. The set includes 4 pieces, offering ample storage for your essentials without compromising on style. Ideal for any room in your home, this organizer seamlessly combines functionality with a touch of elegance. Perfect for storing magazines, toys, or blankets, this rattan basket will add a pop of color while keeping your items organized and easily accessible. 28-inch H x 17.5-inch W x 17.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.