Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Small White Flowers Wall Art, 2PK

  • Mfr # 395645

  • Zoro # G722883414


product price: $248.99
/pk 2, $124.50/ea
Free Shipping & Returns

Key Features

Finish
Matte
Finish Style
No Distressing
Depth
1 in
Shape
Rectangle
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395645
Zoro #
G722883414
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
27 in
Width
21 in

Details

Finish
Matte
Finish Style
No Distressing
Shape
Rectangle
Item
Wall Decor
Lighted
No
Outdoor Suitability
No
Material
Solid Polystyrene Moulding, Glass, Matboard, Print
Style
Classic
Mirrored
No
Color
Silver
Assembly Required
No
Orientation
Vertical Only

Description

Add some visual interest to your space with this Set of Two Small White Flowers Wall Art. Framed under glass in silver moulding, these gorgeous white flowers are matted and will look great in almost any room. The coordinating set can be hung together or used separately as you choose. 27" x 21" x 1" each. Set of 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.