Set Of Two Snow Memories White Framed Print Wall Art, 2PK

  • Mfr # 405776

  • Zoro # G022892062


product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

Art Type
Print
Length
18 in
Set Type
Gallery Wall Art Set
Depth
1.5 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405776
Zoro #
G022892062
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Depth
1.5 in
Width
28 in

Details

Art Type
Print
Set Type
Gallery Wall Art Set
Color
Red, White
Primary Art Material
Paper
LED/Illuminated
No
Number of Pieces Included
2
Shape
Rectangle
Wall Mounting Hardware Included
No
Material
MDF Paper Print Texture
Assembly Required
No Assembly Needed
Item
Wall Art
Subject
Holiday

Description

Set a festive christmas mood with this set of two snow memories white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 28-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.