Set Of Two Soft Country Morning White Framed Wall Art, 2PK

  • Mfr # 649306

  • Zoro # G122890968


product price:  $96.49
/pk 2, $48.25/ea
Free Shipping & Returns

Key Features

Color
Blue
Subject
Plants & Flowers
LED/Illuminated
No
Commercial Use
Yes
Primary Art Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
649306
Zoro #
G122890968
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Depth
2 in
Length
11 in

Details

Color
Blue
Item
Wall Art
Subject
Plants & Flowers
LED/Illuminated
No
Commercial Use
Yes
Primary Art Material
Paper
Subject Pattern
Other Plants and Flower
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Set Type
Wall Art Set
Material
Paper
Shape
Square
Wall Mounting Hardware Included
Yes

Description

Add an air of fashion to your room and rejuvenate the space with this set of two soft country morning white framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 11.00-inch h x 11.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.