Set Of Two Stones Brown Framed Print Wall Art, 2PK

  • Mfr # 484260

  • Zoro # G322889229


product price: $325.99
/pk 2, $163.00/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Wall Mounting Hardware Included
Yes
Art Type
Print
Color
Gray
Material
Solid Polystyrene Moulding, Glass, Matboard, Print, Paper Backing, Hanging hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484260
Zoro #
G322889229
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
32 in
Width
20 in

Details

Shape
Rectangle
Wall Mounting Hardware Included
Yes
Art Type
Print
Color
Gray
Material
Solid Polystyrene Moulding, Glass, Matboard, Print, Paper Backing, Hanging hardware
LED/Illuminated
No
Primary Art Material
Paper
Subject
Abstract
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Set Type
Wall Art Set
Item
Wall Art
Commercial Use
Yes

Description

This print is a visual artistic expression that allows you to decorate your space in style. This graphic art is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 32-inch H x 20-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.