
Set Of Two Summer Breeze Funky Palm Trees Black Framed Wall Art, 2PK
Mfr # 568517
Zoro # G922888721
product price:Â $215.99
/pk 2, $108.00/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Depth
1 in
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568517
Zoro #
G922888721
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
27 in
Details
Item
Wall Art
Shape
Rectangle
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Art Type
Print
LED/Illuminated
No
Commercial Use
Yes
Color
Yellow
Primary Art Material
Paper
Material
Paper
Subject
Nautical & Beach
Set Type
Single Piece Item
Number of Pieces Included
2
Description
The set of two "summer breeze" funky palm tree black framed wall art is the perfect decorative accessory for your home. This acrylic painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this coastal tropical art that brings color and dimension to your walls. 27-inch h x 15-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.