Shop HOMEROOTS
See all product information
Create Account
Set Of Two Great Love 1 Black Framed Print Wall Art, 2PK
- Mfr # 405967
- Zoro # G022888065
product price:Â
$
117.99
/pk of 2, $59.00/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
Art Type
Print
Color
Black, Tan
Depth
1 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405967
- Zoro #
- G022888065
- UPC #
- -
- Country of Origin
- United States
- Wall Mounting Hardware Included
- No
- Art Type
- Color
- Black, Tan
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 2
- Primary Art Material
- Paper
- LED/Illuminated
- No
- Item
- Wall Art
- Set Type
- Gallery Wall Art Set
- Material
- Wood Paper And Texture
- Shape
- Rectangle
- Subject
- Text & Numbers
Dimensions
- Depth
- 1 in
- Length
- 18 in
- Width
- 14 in
Description
This set of two great love 1 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.