Set Of Two Summer Breeze Funky Palm Trees White Framed Wall Art, 2PK

  • Mfr # 568515

  • Zoro # G722889270


product price:  $215.99
/pk 2, $108.00/ea
Free Shipping & Returns

Key Features

Art Type
Print
Wall Mounting Hardware Included
No
LED/Illuminated
No
Width
15 in
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568515
Zoro #
G722889270
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
27 in
Depth
1 in

Details

Art Type
Print
Wall Mounting Hardware Included
No
LED/Illuminated
No
Item
Wall Art
Commercial Use
Yes
Subject
Nautical & Beach
Primary Art Material
Paper
Set Type
Single Piece Item
Shape
Rectangle
Material
Paper
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Color
Yellow

Description

Bring some sizzle to your space with this eye-catching set of two funky palm trees white framed wall art. This acrylic painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 27-inch h x 15-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.