Shop HOMEROOTS
See all product information
Create Account
Set Of Two Owl Always Love and Need You 2 Black Framed Print Wall Art, 2PK
- Mfr # 406022
- Zoro # G222892374
product price:Â
$
96.29
/pk of 2, $48.15/ea
Key Features
Length
15 in
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406022
- Zoro #
- G222892374
- UPC #
- -
- Country of Origin
- United States
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Paper
- Set Type
- Gallery Wall Art Set
- Number of Pieces Included
- 2
- Subject
- Animals
- Art Type
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Material
- Wood Paper And Texture
- Item
- Wall Art
- Subject Pattern
- Owl
- Shape
- Square
- Color
- Red, Orange, Cream
Dimensions
- Length
- 15 in
- Depth
- 1 in
- Width
- 15 in
Description
Bring some sizzle to your space with this eye-catching set of two owl always love and need you 2 black framed print wall art. Update your walls with this woodland animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.