
Set Of Two Sunshine Sand and Sea White Framed Print Wall Art, 2PK
Mfr # 405706
Zoro # G222894101
product price:Â $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Art Type
Print
Width
28 in
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Color
Ivory, Tan, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405706
Zoro #
G222894101
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Depth
1.5 in
Length
14 in
Details
Art Type
Print
Item
Wall Art
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Color
Ivory, Tan, Gray
Shape
Rectangle
Primary Art Material
Paper
LED/Illuminated
No
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Material
MDF Paper Print Texture
Description
Add an air of fashion to your room and rejuvenate the space with this set of two sunshine sand and sea white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 28-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.