Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Two Take Me Where Summer Never Ends Black Framed Wall Art, 2PK

  • Mfr # 568547

  • Zoro # G722891631


product price: $161.99
/pk 2, $81.00/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Primary Art Material
Paper
Art Type
Print
Color
Cream
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568547
Zoro #
G722891631
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Width
18 in
Depth
1 in

Details

Assembly Required
No Assembly Needed
Primary Art Material
Paper
Art Type
Print
Color
Cream
Number of Pieces Included
2
Set Type
Single Piece Item
LED/Illuminated
No
Shape
Rectangle
Commercial Use
Yes
Subject
Landscape & Nature
Material
Paper
Item
Wall Art
Wall Mounting Hardware Included
No

Description

Bring some sizzle to your space with this eye-catching set of two take me where summer never ends black framed wall art. This acrylic painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch h x 18-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.