Set of Two Tan and Oak Upholstered Fabric King Louis Back Dining Side Chairs

  • Mfr # 573305

  • Zoro # G022373127


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
22 in
Color
Tan
Height (In.)
40 in
Assembly Required
Full Assembly Needed
Width (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573305
Zoro #
G022373127
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth (In.)
22 in
Height (In.)
40 in
Width (In.)
20 in

Details

Color
Tan
Assembly Required
Full Assembly Needed
Application Type
No
Item
Dining Chair

Description

Bring this comfortable set of two tan and oak upholstered fabric king louis back dining side chairs to your table to enjoy long lasting quality time with your family and friends. These armless chairs have a pretty curved silhouette making it ideal for seating around the table but can also double as an accent chair. The king louis back gives this chair its unique style and the fabric covered seat makes these chairs comfortable as well. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 40-inch h x 20-inch w x 22-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.