Set of Two Tan Textured Outdoor Dining Chairs with Beige Cushions, 2PK

  • Mfr # 397803

  • Zoro # G122832517


product price:  $946.99
/pk 2, $473.50/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Cushions Included
Yes
Chair Height
33.86 in
Chair Frame Material
Wicker
Chair Width
23.62 in
Number of Chairs Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397803
Zoro #
G122832517
UPC #
-
Country of Origin
Indonesia

Dimensions

Chair Height
33.86 in
Chair Width
23.62 in
Chair Depth
30.71 in

Details

Cushions Included
Yes
Chair Frame Material
Wicker
Number of Chairs Included
2
Assembly
No Assembly Needed
Commercial Use
No
Product Type
Garden
Modular
No
Outdoor Chair Type
Dining Chair
Chair Frame Color
Tan
Canopy Included
No
Item
Outdoor Chairs

Description

Create an enchanting outdoor dining ambiance with the set of two tan textured outdoor dining chairs with beige cushion, adding a touch of sophistication and refinement to your outdoor space. Let these beige cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. Enjoy the good life everyday with this fashionable outdoor seating option. 33.86-inch h x 23.62-inch w x 30.71-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.