Shop HOMEROOTS
See all product information
Create Account
Set of Four 24" Black Faux Rattan Heavy Duty Plastic Outdoor Stacking Arm Chairs
- Mfr # 565191
- Zoro # G222346983
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polypropylene
Width
23.6 in
Height
31.5 in
Depth
22.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565191
- Zoro #
- G222346983
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Outdoor Chair
- Color
- Black
- Material
- Polypropylene
- Assembly
- No Assembly Needed
- Commercial Use
- Yes
Dimensions
- Width
- 23.6 in
- Height
- 31.5 in
- Depth
- 22.4 in
Description
Arms give this chair shape and definition and make it a good looking and comfortable option. Safe to use both indoors and out, these chairs is designed to be not only durable but comfortable. Featuring a solid back design that gives the chair a fresh and and updated style. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 31.5-inch h x 23.6-inch w x 22.4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.