
Set of Two Taupe Heavy Duty Plastic Outdoor Stacking Accent Chairs, 2PK
Mfr # 565224
Zoro # G922832557
product price:Â $184.99
/pk 2, $92.50/ea
Free Shipping & Returns
Key Features
Chair Depth
17 in
Commercial Use
Yes
Chair Height
30.5 in
Chair Frame Material
Polypropylene
Modular
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565224
Zoro #
G922832557
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Depth
17 in
Chair Height
30.5 in
Chair Width
20 in
Details
Item
Outdoor Chairs
Commercial Use
Yes
Chair Frame Material
Polypropylene
Modular
No
Assembly
No Assembly Needed
Number of Chairs Included
2
Includes
Two Chairs
UV Protective Finish
No
Outdoor Chair Type
Accent Chair
Product Type
Does Not Apply
Canopy Included
No
Chair Weight Capacity
250 lb
Cushions Included
No
Chair Frame Color
Taupe
Description
Make a bold statement of individuality with the unique set of two taupe heavy duty plastic outdoor stacking accent chairs, an expression of your personal style that sets the stage for memorable moments. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. An armless design gives this chair a modern vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 30.50-inch h x 20.00-inch w x 17.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.