
Set of Two Taupe Heavy Duty Plastic Outdoor Stacking Accent Chairs, 2PK
Mfr # 565228
Zoro # G922832960
product price: $257.99
/pk 2, $129.00/ea
Free Shipping & Returns
Key Features
Modular
No
Chair Height
32.3 in
Cushions Included
No
Number of Chairs Included
2
Chair Frame Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565228
Zoro #
G922832960
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Height
32.3 in
Chair Depth
19.8 in
Chair Width
22.4 in
Details
Modular
No
Cushions Included
No
Number of Chairs Included
2
Chair Frame Material
Polypropylene
Chair Weight Capacity
250 lb
Chair Frame Color
Taupe
Assembly
No Assembly Needed
UV Protective Finish
No
Product Type
Does Not Apply
Commercial Use
Yes
Includes
Two Chairs
Item
Outdoor Chairs
Canopy Included
No
Outdoor Chair Type
Accent Chair
Description
Escape the ordinary and embrace the extraordinary with the extraordinary set of two taupe heavy duty plastic outdoor stacking accent chairs, providing a haven of comfort and charm for your outdoor retreat. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. An armless design gives this chair a modern vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 32.30-inch h x 22.40-inch w x 19.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.