Set of Two Teal Blue Aluminum Outdoor Folding Dining Chairs

  • Mfr # 606525

  • Zoro # G022331097


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Width
19.5 in
Assembly
No Assembly Needed
Material
Aluminium
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606525
Zoro #
G022331097
UPC #
-
Country of Origin
India

Dimensions

Width
19.5 in
Depth
16 in
Height
32 in

Details

Color
Blue
Item
Outdoor Chair
Assembly
No Assembly Needed
Material
Aluminium
Application Type
Non-Commercial

Description

Experience the art of outdoor dining in ultimate comfort with the resilient set of two teal blue aluminum outdoor folding dining chairs, providing the perfect balance of support and relaxation. Featuring a ladder back and an armless design, that gives this chair an updated and fresh vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 32-inch h x 19.5-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.