Set of Two Teal Blue Wood And Fabric Box With Lid, 2PK

  • Mfr # 489394

  • Zoro # G022907704


product price:  $88.35
/pk 2, $44.18/ea
Free Shipping & Returns

Key Features

Assembly
No Assembly Needed
Style
Transitional
Shape
Rectangle
Drawers
No
Holiday / Occasion
No Holiday
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489394
Zoro #
G022907704
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10.25 in
Overall Height
5 in
Overall Depth
6.25 in

Details

Assembly
No Assembly Needed
Style
Transitional
Shape
Rectangle
Drawers
No
Holiday / Occasion
No Holiday
Features
Nesting
Commercial Use
Yes
Clothing Rod Included
No
Doors Included
No
Color
Teal Blue
Shelves Included
No
Weight Capacity
6.394474125 lb
Frame Material
Manufactured Wood, Fabric
Handles Included
No
Lid Included
Yes
Item
Organizers
Type
Box
Includes
2 Pieces; Large Box 5 x 10.25 x 6.25, Small Box 3.75 x 8.5 x 5 in

Description

Set of two teal blue wood and fabric box with lid offers a stylish solution for your storage needs. This set includes a large box measuring 10.25-inch x 6.25-inch x 5-inch and a smaller box at 8.5-inch x 5-inch x 3.75-inch, perfect for organizing various items. The rectangular shape makes it easy to fit into any space, whether on a shelf or in a closet. Crafted from durable manufactured wood and fabric, these organizers combine functionality with aesthetic appeal. The transitional style and vibrant teal blue color allow them to complement a wide range of home decor themes, bringing both order and a pop of color to your living environment. 5-inch h x 10.25-inch w x 6.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.