Shop HOMEROOTS
See all product information
Create Account
Set of Two Off White Solid Wood And Metal Crate, 2PK
- Mfr # 487717
- Zoro # G022906080
product price:Â
$
40.15
/pk of 2, $20.08/ea
Key Features
Shape
Rectangle
Overall Depth
6-3/4 in
Overall Length
18-3/4 in
Overall Height
4 in
Weight Capacity
6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487717
- Zoro #
- G022906080
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Weight Capacity
- 6 lb
- Frame Material
- Metal, Wood
- Commercial Use
- Yes
- Color
- Off White
- Item
- Organizers
- Holiday / Occasion
- No Holiday
- Doors Included
- No
- Clothing Rod Included
- No
- Assembly
- No Assembly Needed
- Includes
- 2 Pieces; Large Crate 2.75 x 18.75 x 6.75, Small Crate 2.25 x 15.5 x 6 in
- Shelves Included
- No
- Lid Included
- No
- Style
- Cottage
- Type
- Crate
- Features
- Nesting
- Drawers
- No
- Handles Included
- Yes
Dimensions
- Overall Depth
- 6-3/4 in
- Overall Length
- 18-3/4 in
- Overall Height
- 4 in
Description
Set of two off white solid wood and metal crate is a perfect addition to your home organization needs. This stylish duo includes a large crate measuring 18.75-inch x 6.75-inch x 2.75-inch and a small crate at 15.5-inch x 6-inch x 2.25-inch, making them ideal for storing various items. Crafted from solid wood and metal, these organizers ensure durability and a charming aesthetic. Their rectangular shape complements a cottage-style decor seamlessly, adding both functionality and beauty to any space. The off-white color offers a fresh and versatile look, allowing them to blend effortlessly with your existing furniture. These crates not only help declutter but also serve as attractive decorative elements in your home. 4.00-inch h x 18.75-inch w x 6.75-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.