
Set Of Two The Farmhouse Blues Black Framed Print Wall Art, 2PK
Mfr # 408023
Zoro # G522890261
product price:Â $97.19
/pk 2, $48.60/ea
Free Shipping & Returns
Key Features
Color
Blue, White, Tan
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Width
31 in
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408023
Zoro #
G522890261
UPC #
-
Country of Origin
United States
Dimensions
Width
31 in
Depth
1 in
Length
15 in
Details
Color
Blue, White, Tan
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Item
Wall Art
Material
Wood Print
Primary Art Material
Wood
Shape
Rectangle
Number of Pieces Included
2
Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Description
This set of two the farmhouse blues black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 31-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.