
Set Of Two The Farmhouse Blues Black Framed Print Wall Art, 2PK
Mfr # 408024
Zoro # G122888095
product price:Â $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Art Type
Print
Shape
Rectangle
Material
Wood Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408024
Zoro #
G122888095
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
14 in
Width
29 in
Details
Art Type
Print
Shape
Rectangle
Material
Wood Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Number of Pieces Included
2
Color
Blue, White, Tan
Wall Mounting Hardware Included
No
Item
Wall Art
Subject
Landscape & Nature
Primary Art Material
Wood
Set Type
Gallery Wall Art Set
Description
Add an air of fashion to your room and rejuvenate the space with this set of two the farmhouse blues black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 29-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.