Set Of Two The New Normal Black Framed Print Wall Art, 2PK

  • Mfr # 408178

  • Zoro # G122891064


product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

Primary Art Material
Wood
Color
Black, Green, Brown
Material
Wood Print
Art Type
Print
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408178
Zoro #
G122891064
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in
Length
19 in
Depth
1 in

Details

Primary Art Material
Wood
Color
Black, Green, Brown
Material
Wood Print
Art Type
Print
Item
Wall Art
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Subject
Novelty & Humor
Shape
Rectangle
Assembly Required
No Assembly Needed

Description

The set of two the new normal black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 31-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.