Shop HOMEROOTS
See all product information
Create Account
Set Of Two The Sea I and Sea II 1 Black Framed Print Wall Art, 2PK
- Mfr # 408050
- Zoro # G022889543
product price:Â
$
96.29
/pk of 2, $48.15/ea
Key Features
Width
29 in
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Color
Blue, Tan, Green
Art Type
Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408050
- Zoro #
- G022889543
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 2
- Set Type
- Gallery Wall Art Set
- Color
- Blue, Tan, Green
- Art Type
- Subject
- Landscape & Nature
- Shape
- Rectangle
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Material
- Wood Print
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Wood
Dimensions
- Width
- 29 in
- Length
- 14 in
- Depth
- 1 in
Description
Add an air of fashion to your room and rejuvenate the space with this set of two the sea i and sea ii 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 29-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.