Set Of Two The Seascape 1 White Framed Print Wall Art, 2PK

  • Mfr # 408206

  • Zoro # G222891834


product price:  $85.49
/pk 2, $42.75/ea
Free Shipping & Returns

Key Features

Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Length
28 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408206
Zoro #
G222891834
UPC #
-
Country of Origin
United States

Dimensions

Length
28 in
Depth
1 in
Width
26 in

Details

Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Wall Mounting Hardware Included
No
LED/Illuminated
No
Subject
Landscape & Nature
Primary Art Material
Wood
Item
Wall Art
Art Type
Print
Shape
Rectangle
Material
Wood Print
Assembly Required
No Assembly Needed
Color
White, Tan, Sky Blue

Description

Add an air of fashion to your room and rejuvenate the space with this set of two the seascape 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 28-inch H x 26-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.