
Set Of Two Tiger Lily Dandy Lion 3 Black Framed Print Wall Art, 2PK
Mfr # 407198
Zoro # G622893575
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Color
Green
Art Type
Print
Subject Pattern
Lion
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407198
Zoro #
G622893575
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
14 in
Depth
1 in
Details
Color
Green
Art Type
Print
Subject Pattern
Lion
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
LED/Illuminated
No
Primary Art Material
Paper
Subject
Animals
Number of Pieces Included
2
Shape
Rectangle
Item
Wall Art
Set Type
Gallery Wall Art Set
Material
Paper
Description
Unique and decorative, this set of two tiger lily dandy lion 3 black framed print wall art will leave a lasting impression. Update your walls with this wild jungle animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.