Set of Two Tufted Beige and Brown Upholstered Linen And Solid Wood Dining Side Chairs, 2PK

  • Mfr # 573282

  • Zoro # G622811654


product price: $570.99
/pk 2, $285.50/ea
Free Shipping & Returns

Key Features

Color
Beige
Width (In.)
19 in
Height (In.)
37 in
Purposeful Distressing Type
No Distressing
Number of Chairs Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573282
Zoro #
G622811654
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
19 in
Height (In.)
37 in
Depth (In.)
25 in

Details

Color
Beige
Purposeful Distressing Type
No Distressing
Number of Chairs Included
2
Seating Frame Material
Solid Wood
Leg Color
Brown
Capacity
220 lb
Back Style
Solid Back
Upholstered
Yes
Leg Material
Solid Wood
Finish
Natural
Dining Chair Type
Side Chair
Material
Linen
Upholstery Color
Beige
Wheels Included
No
Set
Yes
Seat Color
Beige
Arms
No
Natural Variation Type
No Natural Variation
Seat Material
Upholstery
Stackable
No

Description

Bring this comfortable set of two tufted beige and brown upholstered linen and solid wood dining side chairs to your table to enjoy long lasting quality time with your family and friends. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37.00-inch h x 19.00-inch w x 25.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.