Set of Two Tufted Beige and Taupe Upholstered Fabric And Solid Wood Dining Arm Chairs, 2PK

  • Mfr # 573399

  • Zoro # G822811577


product price:  $1,202.99
/pk 2, $601.50/ea
Free Shipping & Returns

Key Features

Seating Frame Material
Solid Wood
Seat Color
Beige
Upholstered
Yes
Dining Chair Type
Arm Chair
Capacity
220 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573399
Zoro #
G822811577
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width (In.)
25 in
Height (In.)
43 in
Depth (In.)
26 in

Details

Seating Frame Material
Solid Wood
Seat Color
Beige
Upholstered
Yes
Dining Chair Type
Arm Chair
Capacity
220 lb
Color
Beige
Leg Material
Solid Wood
Finish
Antique
Natural Variation Type
No Natural Variation
Seat Material
Upholstery
Wheels Included
No
Arms
Yes
Number of Chairs Included
2
Stackable
No
Upholstery Color
Beige
Leg Color
Taupe
Purposeful Distressing Type
No Distressing
Set
Yes
Material
Fabric
Back Style
Solid Back

Description

Make your dining experience the best with this set of two tufted beige and taupe upholstered fabric and solid wood dining arm chairs. The addition of a tufted design gives this chair some extra special flair. Complete with solid back, this chair not only looks good but is comfortable. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 43.00-inch h x 25.00-inch w x 26.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.