Set of Two Tufted Black and Clear Upholstered Velvet Dining Side Chairs

  • Mfr # 543511

  • Zoro # G622364426


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
21.7 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Height (In.)
38.5 in
Depth (In.)
26.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543511
Zoro #
G622364426
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
21.7 in
Height (In.)
38.5 in
Depth (In.)
26.2 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Dining Chair
Color
Black

Description

Make your dining experience the best with this set of two tufted black and clear upholstered velvet dining side chairs. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. This chair includes high end detailing such as nailhead trim to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.5-inch H x 21.7-inch W x 26.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.