Set of Two Tufted Black and Espresso Upholstered Velvet Dining Side Chairs

  • Mfr # 543537

  • Zoro # G022343946


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
27 in
Height (In.)
38.5 in
Assembly Required
Partial Assembly Needed
Application Type
No
Width (In.)
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543537
Zoro #
G022343946
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
27 in
Height (In.)
38.5 in
Width (In.)
20.5 in

Details

Assembly Required
Partial Assembly Needed
Item
Dining Chair
Application Type
No
Color
Gray

Description

Bring this comfortable set of two tufted black and espresso upholstered velvet dining side chairs to your table to enjoy long lasting quality time with your family and friends. The addition of a single tufted button gives this chair some extra special flair. This armless chair has a sleek silhouette and solid back making it ideal for seating around the table but can also double as an accent chair. This chair includes high end detailing such as nailhead trim and silver colored tips on the feet to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.5-inch h x 20.5-inch w x 27-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.