Shop LEISUREMOD
See all product information
Create Account
Euston Wicker Dining Chair with Velvet Round Seat, Navy Blue
- Mfr # EC17NBU
- Zoro # G311373432
product price:Â
$
82.25
/ea
Key Features
Material
Wicker/ Velvet / Stainless Steel
Weight
10.3 lbs
Height
32-1/2 in
Series
Euston
Weight Capacity
330 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC17NBU
- Zoro #
- G311373432
- UPC #
- 798118643706
- Country of Origin
- China
- Material
- Wicker/ Velvet / Stainless Steel
- Color
- Navy Blue
- Weight
- 10.3 lbs
- Series
- Euston
- Leg Color
- Black
- Weight Capacity
- 330 lbs
- Seat Material
- Velvet
Dimensions
- Height
- 32-1/2 in
- Depth
- 19-1/2 in
- Width
- 17.3 in
Description
The Euston Collection dining chair has a unique design that is both comfortable and understated. Crafted velvet, along with an elegant powder-coated steel frame this chair is both functional and beautiful. The plush padded seat is upholstered in Soft velvet so that it can take on any setting. Hang onto this great chair for your next splash of color!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.