Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Tufted Cream and Clear Upholstered Linen Dining Side Chairs

  • Mfr # 543513

  • Zoro # G222344217


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Height (In.)
38.5 in
Width (In.)
21.7 in
Color
Cream
Depth (In.)
26.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543513
Zoro #
G222344217
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
38.5 in
Width (In.)
21.7 in
Depth (In.)
26.2 in

Details

Commercial Use
No
Item
Dining Chair
Color
Cream
Assembly Required
Partial Assembly Needed

Description

Out with the old and in with the new, this set of two tufted cream and clear upholstered linen dining side chairs can perfectly suit any dining table. The addition of a tufted design gives this chair some extra special flair. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The solid back gives this chair its unique style. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.5-inch H x 21.7-inch W x 26.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.