
Set of Two Tufted Espresso Upholstered Faux Leather Dining Side Chairs
Mfr # 543522
Zoro # G322369394
product price: $731.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
25.5 in
Height (In.)
39 in
Assembly Required
Partial Assembly Needed
Width (In.)
22.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543522
Zoro #
G322369394
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
25.5 in
Height (In.)
39 in
Width (In.)
22.5 in
Details
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Application Type
No
Description
This set of two tufted espresso upholstered faux leather dining side chairs is not only good looking, but it also provides long lasting support. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. This chair includes high end detailing such as nailhead trim to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39-inch H x 22.5-inch W x 25.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.