Set of Two Tufted Light Gray and Silver Metallic Upholstered Faux Leather Dining Arm Chairs

  • Mfr # 543515

  • Zoro # G722355546


product price:  $1,113.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Commercial Use
No
Height (In.)
36.3 in
Depth (In.)
27.2 in
Width (In.)
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543515
Zoro #
G722355546
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
36.3 in
Depth (In.)
27.2 in
Width (In.)
20.9 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Dining Chair
Color
Gray Silver

Description

Out with the old and in with the new, this set of two tufted light gray and silver metallic upholstered faux leather dining arm chairs can perfectly suit any dining table. The addition of a tufted design gives this chair some extra special flair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 36.3-inch H x 20.9-inch W x 27.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.