
Set of Two Tufted Navy Blue And Gold Upholstered Velvet Dining Arm Chairs
Mfr # 545057
Zoro # G122344911
product price:Â $1,133.99
/ea
Free Shipping & Returns
Key Features
Color
Blue Gold
Height (In.)
37 in
Depth (In.)
22 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545057
Zoro #
G122344911
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
37 in
Depth (In.)
22 in
Width (In.)
27.8 in
Details
Color
Blue Gold
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Dining Chair
Description
Make your dining room stand out with the set of two tufted navy blue and gold upholstered velvet dining arm chairs. The addition of a tufted design gives this chair some extra special flair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37-inch H x 27.8-inch W x 22-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.