
Set of Two Tufted Navy Blue And Gold Upholstered Velvet Dining Side Chairs (Discontinued)
- Mfr # 543554
- Zoro # G722343468
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543554
Zoro #
G722343468
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
36.3 in
Depth (In.)
27.2 in
Width (In.)
19.3 in
Details
Commercial Use
No
Color
Blue Gold
Item
Dining Chair
Assembly Required
Partial Assembly Needed
Description
Bring this comfortable set of two tufted navy blue and gold upholstered velvet dining side chairs to your table to enjoy long lasting quality time with your family and friends. The addition of a tufted design gives this chair some extra special flair. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 36.3-inch H x 19.3-inch W x 27.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.