Set of Two Tufted Oak Upholstered Faux Leather And Solid Wood Dining Arm Chairs, 2PK

  • Mfr # 573383

  • Zoro # G922811705


product price: $1,202.99
/pk 2, $601.50/ea
Free Shipping & Returns

Key Features

Finish
Natural
Seating Frame Material
Manufactured Wood
Wheels Included
No
Natural Variation Type
No Natural Variation
Seat Color
Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573383
Zoro #
G922811705
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width (In.)
23 in
Height (In.)
43 in
Depth (In.)
26 in

Details

Finish
Natural
Seating Frame Material
Manufactured Wood
Wheels Included
No
Natural Variation Type
No Natural Variation
Seat Color
Oak
Capacity
220 lb
Upholstery Color
Oak
Leg Color
Oak
Leg Material
Manufactured Wood
Set
Yes
Back Style
Solid Back
Purposeful Distressing Type
No Distressing
Arms
Yes
Number of Chairs Included
2
Upholstered
Yes
Dining Chair Type
Arm Chair
Material
Faux Leather
Seat Material
Upholstery
Stackable
No
Color
Oak

Description

This set of two tufted oak upholstered faux leather and solid wood dining arm chairs is not only good looking, but it also provides long lasting support. The addition of a tufted design gives this chair some extra special flair. Complete with solid back, this chair not only looks good but is comfortable. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 43.00-inch h x 23.00-inch w x 26.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.