Set of Two Tufted White And Espresso Upholstered Faux Leather Dining Side Chairs

  • Mfr # 543536

  • Zoro # G422371426


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
27 in
Color
White
Assembly Required
Partial Assembly Needed
Application Type
No
Width (In.)
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543536
Zoro #
G422371426
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
27 in
Width (In.)
20.5 in
Height (In.)
38.5 in

Details

Color
White
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Application Type
No

Description

Out with the old and in with the new, this set of two tufted white and espresso upholstered faux leather dining side chairs can perfectly suit any dining table. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.5-inch H x 20.5-inch W x 27-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.