
Set of Two Tufted White and Gold Upholstered Faux Leather Dining Side Chairs
Mfr # 543550
Zoro # G522358433
product price:Â $1,109.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
19.3 in
Color
Gold
Depth (In.)
27.2 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543550
Zoro #
G522358433
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
19.3 in
Depth (In.)
27.2 in
Height (In.)
36.3 in
Details
Color
Gold
Item
Dining Chair
Commercial Use
No
Assembly Required
Partial Assembly Needed
Description
This set of two tufted white and gold upholstered faux leather dining side chairs is not only good looking, but it also provides long lasting support. The addition of a tufted design gives this chair some extra special flair. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 36.3-inch H x 19.3-inch W x 27.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.