
Set Of Two Vintage Chalkboard Blooms Black Framed Print Wall Art, 2PK
Mfr # 407975
Zoro # G022892055
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Length
18 in
Width
29 in
Shape
Rectangle
Subject
Text & Numbers
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407975
Zoro #
G022892055
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
29 in
Depth
1 in
Details
Shape
Rectangle
Subject
Text & Numbers
LED/Illuminated
No
Item
Wall Art
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Primary Art Material
Wood
Color
Black, White
Art Type
Print
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Material
Wood Print
Description
This set of two vintage chalkboard blooms black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 29-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.