
Set Of Two Vintage Farm Trucks 1 White Framed Print Wall Art, 2PK
Mfr # 406074
Zoro # G522891589
product price:Â $145.99
/pk 2, $73.00/ea
Free Shipping & Returns
Key Features
Subject
Transportation
Assembly Required
No Assembly Needed
Width
21 in
LED/Illuminated
No
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406074
Zoro #
G522891589
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Depth
1 in
Length
15 in
Details
Subject
Transportation
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
No
Item
Wall Art
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Shape
Rectangle
Primary Art Material
Paper
Color
Red, Orange, Cream
Art Type
Print
Material
Paper/Wood
Subject Pattern
Farm Truck
Description
Add an air of fashion to your room and rejuvenate the space with this set of two vintage farm trucks 1 white framed print wall art. This transportation inspired wall art features a farm truck icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.