Set Of Two Vintage Farm Trucks 2 Black Framed Print Wall Art, 2PK
- Mfr # 406075
- Zoro # G622892639
product price:Â
$
150.99
/pk of 2, $75.50/ea
Free Shipping & Returns
Key Features
Art Type
Print
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Primary Art Material
Paper
Subject
Transportation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406075
- Zoro #
- G622892639
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Set Type
- Gallery Wall Art Set
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Subject
- Transportation
- Number of Pieces Included
- 2
- Subject Pattern
- Farm Truck
- Wall Mounting Hardware Included
- No
- Color
- Red, Orange, Cream
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Material
- Paper/Wood
Dimensions
- Length
- 15 in
- Width
- 21 in
- Depth
- 1 in
Description
Add an air of fashion to your room and rejuvenate the space with this set of two vintage farm trucks 2 black framed print wall art. This transportation inspired wall art features a farm truck icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.