Set Of Two Vintage Flowers in Bloom Black Framed Print Wall Art, 2PK

  • Mfr # 407970

  • Zoro # G422890941


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Assembly Required
No Assembly Needed
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407970
Zoro #
G422890941
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
29 in
Depth
1 in

Details

Shape
Rectangle
Assembly Required
No Assembly Needed
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Material
Wood Print
Primary Art Material
Wood
Subject
Text & Numbers
Wall Mounting Hardware Included
No
Art Type
Print
Color
Black, White
Item
Wall Art
Number of Pieces Included
2

Description

Add an air of fashion to your room and rejuvenate the space with this set of two vintage flowers in bloom black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 29-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.