Shop HOMEROOTS
See all product information
Create Account
Set Of Two Walnut Wood Corner Accent Cabinet With Two Doors
- Mfr # 719686
- Zoro # G923440478
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Cabinet Doors
Yes
Shape
Corner
Cabinet Type
Accent Cabinet
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719686
- Zoro #
- G923440478
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 72 in
- Overall Depth
- 16 in
- Width
- 31 in
Details
- Material
- Manufactured Wood
- Cabinet Doors
- Yes
- Shape
- Corner
- Cabinet Type
- Accent Cabinet
- Finish
- Natural
- Item
- Cabinets
- Weight Capacity
- 50 lbs
- Assembly
- Partial Assembly Needed
- Gloss Finish
- No
- Number of Cabinets
- 1
- Solid Wood Frame
- No
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Color
- Walnut
- Lacquered
- No
- Glass Doors
- No
- Shelves Included
- Yes
Description
This set of two walnut wood corner accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 72.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.