
Set Of Two Wash Up Black Framed Print Bathroom Wall Art, 2PK
Mfr # 407998
Zoro # G422894437
product price:Â $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Material
Wood Print
Color
Black, White
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407998
Zoro #
G422894437
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
19 in
Width
31 in
Details
Item
Wall Art
Assembly Required
No Assembly Needed
Material
Wood Print
Color
Black, White
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Shape
Rectangle
Primary Art Material
Wood
Art Type
Print
LED/Illuminated
No
Subject
Text & Numbers
Set Type
Gallery Wall Art Set
Description
Add an air of fashion to your room and rejuvenate the space with this set of two wash up black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. The black and white photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.