
Set Of Two We are Family 1 Black Framed Print Wall Art, 2PK
Mfr # 406103
Zoro # G322892076
product price:Â $153.99
/pk 2, $77.00/ea
Free Shipping & Returns
Key Features
Length
15 in
Width
39 in
Assembly Required
No Assembly Needed
Shape
Rectangle
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406103
Zoro #
G322892076
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
39 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Shape
Rectangle
Color
Red, Orange, Cream
Material
Paper/Wood
LED/Illuminated
No
Number of Pieces Included
2
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Art Type
Print
Wall Mounting Hardware Included
No
Item
Wall Art
Subject
Text & Numbers
Description
This set of two we are family 1 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.