Set Of Two Westport Coast Silver Framed Print Wall Art, 2PK

  • Mfr # 525766

  • Zoro # G122891804


product price: $476.99
/pk 2, $238.50/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Shape
Rectangle
Assembly Required
No Assembly Needed
Art Type
Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525766
Zoro #
G122891804
UPC #
-
Country of Origin
United States

Dimensions

Length
27 in
Width
22 in
Depth
2 in

Details

LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Shape
Rectangle
Assembly Required
No Assembly Needed
Art Type
Print
Material
Paper
Subject
Landscape & Nature
Item
Wall Art
Set Type
Single Piece Item
Number of Pieces Included
2
Primary Art Material
Paper
Color
Beige
Commercial Use
Yes

Description

Bring some sizzle to your space with this eye-catching set of two westport coast silver framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This watercolor painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 27-inch H x 22-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.