Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two White Aluminum Outdoor Folding Dining Chairs

  • Mfr # 606526

  • Zoro # G622327261


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Height
32 in
Color
White
Assembly
No Assembly Needed
Width
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606526
Zoro #
G622327261
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Height
32 in
Width
19.5 in

Details

Color
White
Assembly
No Assembly Needed
Application Type
Non-Commercial
Material
Aluminium
Item
Outdoor Chair

Description

Upgrade your patio or garden dining area with the inviting set of two white aluminum outdoor folding dining chairs, offering a cozy and supportive seat for enjoyable meals under the open sky. Featuring a ladder back and an armless design, that gives this chair an updated and fresh vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 32-inch h x 19.5-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.