Menorca Outdoor Patio Dining Chairs in Aluminum with Gray Cushions - Set of 2
- Mfr # LCMQCHGR
- Zoro # G814674951
Key Features
Specifications
Details
- MFR #
- LCMQCHGR
- Zoro #
- G814674951
- UPC #
- 795044884067
- Country of Origin
- China
- Color
- Dark Gray
- Material
- Aluminum, Fabric
- Finish
- Dark Gray
Dimensions
- Width
- 22 in
- Depth
- 23 in
- Length
- 27 in
Description
Create an inviting and sophisticated setup for your outdoor space with the Menorca outdoor dining chairs set of 2 from Armen Living. Featuring a modern and elegant design, these outdoor chairs remain a versatile addition to any setting. These patio dining chairs embrace a barrel silhouette to wrap you in comfort. The dark gray cushions are removable and feature a zipper closure, making clean up a breeze! This outdoor furniture dining chair set features high-quality materials that come together gracefully for a look that is well-suited to your backyard, patio, pool area, garden, or screened in porch. Lightweight and durable aluminum framework make the Menorca outdoor chairs with cushions are easily portable and feature a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. This is a perfect set of chairs to use indoors and is treated to withstand being outdoors. Without having to worry about UV, rust, or weather damage, the Menorca chairs are ideal for your home, regardless of your location. The Menorca outdoor dining chairs are sold as a set of 2 and can support up to 308lbs per chair. Available in a dark gray powder-coated finish with dark gray cushions, the Menorca chairs have a seat height of 19 inches.
- •WEATHER PROTECTION – These outdoor dining chairs feature a weather, UV, stain, and rust resistant frame and cushions.
- •PRODUCT DIMENSIONS - H: 27 In x W: 22 In x D: 23 In; Seat H: 19 In
- •SET OF 2 – Sold as a pair, the Menorca dining chairs ship in one box and can be used together or can be mixed and matched with your existing furniture for an eclectic look.
- •INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect set of dining chairs to use indoors and is treated to withstand being outdoors.
- •BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear, the weight capacity for these chairs is 308lbs per seat.
- •EASY MAINTENANCE - The cushions for these dining chairs feature a zipper closure that allows you to remove the covers for easy cleaning.
- •NO ASSEMBLY - This stool ships fully assembled to you and make re decorating a breeze by allowing you go from box to table in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.